Shop All Electrical Raceways
Legrand
Raceway, Series 3000, 10 ft., Gray
Mfr # G3000B
Zoro # G0576642
Sold in multiples of 5 for $262.45
Item requires special delivery charges. A $23.00 per item surcharge will be applied.
$262.45
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 3000
- Color Gray
- Mounting Style Screw On
- Material Steel
Product Information
- Brand Legrand
- MFR # G3000B
- Zoro # G0576642
- UPC # 786776080261
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Width | 2 3/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 10 ft |
Raceway Length | 10 ft |
Width (In.) | 2.75 |
Length (In.) | 120 |
Raceway Width | 2 3/4 in |
Raceway Height | 1 1/2 in |
Height (In.) | 1.47 |
Depth | 1.5 in |
Product Depth US | 1.5 in |
Product Height US | 2.75 in |
Product Width US | 120.13 in |
Description
Raceway, Series 3000, Mounting Style Screw On, Width 2 3/4 in, Height 1 1/2 in, Length 10 ft, Cover Type Snap On, Material Steel, Color Gray, Number of Channels 1, Standards PEP, Knockouts (1) 1/2 in Trade Size, (1) 3/4 in Trade Size, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- LINEMASTER Hercules - Full Shield (531-SWHC2)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- LEGRAND Connection Cover, Ivory, Steel, 2400 Series (V2406)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- LEGRAND Blank End, Ivory, PVC, Ends (PN10F20V)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- Legrand Raceways