Shop All Electrical Raceways
Legrand
Raceway, Series 2600, 10 ft., Gray
Mfr # 2600-10
Zoro # G1967935
product price: $54.79
/ea
Sold in multiples of 4 for $219.16
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$219.16
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 2600
- Color Gray
- Mounting Style Screw On
- Material Steel
Product Information
- Brand Legrand
- MFR # 2600-10
- Zoro # G1967935
- UPC # 786776080230
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Width | 2 1/4 in |
Height | 3/4 in |
Length (Straight Wireway) | 10 ft |
Height (In.) | 0.72 |
Length (In.) | 120 |
Width (In.) | 2.22 |
Raceway Height | 3/4 in |
Raceway Length | 10 ft |
Raceway Width | 2 1/4 in |
Description
Raceway, Series 2600, Mounting Style Screw On, Width 2 1/4 in, Height 3/4 in, Length 10 ft, Cover Type Snap On, Material Steel, Color Gray, Number of Channels 1, Standards PEP, RoHS, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 1 AWG (60122)
- STI Latching Timer Module, Ul Listed (LT-1UL)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A10P10G)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- LEGRAND Device Box, Ivory, Steel, Boxes (V5748-2)
- LEGRAND End Cap, White, 40N2, Caps (40N2F20WH)
- LEGRAND Flat Elbow, Ivory, Steel, Elbows (V4011)
- KABLE KONTROL L Type Wall Support Bracket - 4" Wide (KK-LHNG-4-EZ)
- Legrand Raceways