Shop All Prewired Raceways
Legrand
Prewired Raceway, 5 Outlets, 20 Amps
Mfr # NM24GBA512
Zoro # G0430753
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Plugmold(R)
- Number of Outlets 5
- Outlet Center Distance 12 in
- Length 5 ft
- Color Ivory
Product Information
- Brand Legrand
- MFR # NM24GBA512
- Zoro # G0430753
- UPC # 786776520248
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 5 ft |
Length (Straight Wireway) | 5 ft |
Overall Width | 1 3/4 in |
Overall Height | 1 in |
Wire Size | #12 THHN |
Raceway Width | 1 3/4 in |
Raceway Height | 1 in |
Description
Prewired Raceway, Receptacle Type NEMA 5-15R, NEMA 5-20R, Number of Circuits 2, Outlet Center Distance 12 in, Amps 20 A, Material PVC, Color Ivory, Number of Outlets 5, Number of Wire Leads 3, Overall Height 1 in, Overall Width 1 3/4 in, Length 5 ft, Voltage 120V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- PANDUIT Wire Joint, Insulated, 22-16 AWG, PK100 (JN218-216-C)
- VAST Springless Nut, M8-1.25X1/4" EG, PK25 (V220 M8-25)
- MERSEN UL Class Fuse, A30QS Series, Fast-Acting, 50A, 300V AC, Non-Indicating (A30QS50-4L)
- LEGRAND Entrance End Fitting, Ivory, Steel (V2010A2)
- LEGRAND Prewired Raceway, 6 Outlets, Steel (V20GB306)
- LEGRAND Prewired Raceway, 5 Outlets, 12 In. (NM24GB512)
- LEGRAND Prewired Raceway, 5 Outlets, 15 Amps (V20GB512)
- LEGRAND Prewired Raceway, 4 Outlets, 18 In. D (NM20GB618)
- LEGRAND Prewired Raceway, 4 Outlets, Polyester (NM24GB618)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- Legrand Raceways