Shop All Prewired Raceways
Legrand
Prewired Raceway, 4 Outlets, 18 In. D
Mfr # NM20GB618
Zoro # G1048932
original price:
$82.65
14% off
new price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Plugmold(R)
- Number of Outlets 4
- Outlet Center Distance 18 in
- Length 6 ft
- Color Ivory
Product Information
- Brand Legrand
- MFR # NM20GB618
- Zoro # G1048932
- UPC # 786776520040
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Overall Width | 1 3/4 in |
Wire Size | #12 THHN |
Overall Height | 1 in |
Raceway Height | 1 in |
Raceway Width | 1 3/4 in |
Description
Prewired Raceway, Receptacle Type NEMA 5-15R, NEMA 5-20R, Number of Circuits 1, Outlet Center Distance 18 in, Amps 15 A, Material PVC, Color Ivory, Number of Outlets 4, Number of Wire Leads 3, Overall Height 1 in, Overall Width 1 3/4 in, Length 6 ft, Voltage 120V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 12A, 600V AC, Non-Indicating (ATMR12)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- EATON Cordset, Plug, 4 Pin, Female (CSMS4A4CY1602)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SBO2V06)
- LEGRAND Prewired Raceway, 4 Outlets, Polyester (NM24GB618)
- LEGRAND Prewired Raceway, 5 Outlets, 15 Amps (V20GB512)
- LEGRAND Prewired Raceway, 12 Outlets, 6 ft. L (NM24GBA618)
- LEGRAND Prewired Raceway, 10 Outlets, 6 In. D (V20GB506)
- LEGRAND Prewired Raceway, 6 Outlets, Polyester (NM24GBA612)
- LEGRAND Prewired Raceway6 Outlets, 6 Ft. L, Ivory (NM24GB612)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 5', 20A 1-Circuit, 4 Duplex (PT205115)
- Legrand Prewired Raceways