Shop All Electrical Raceways
Legrand
Prewired Raceway, 10 Outlets, 5 Ft. L
Mfr # V20GB506TRUSB
Zoro # G5391556
product price: $141.99
/ea
Sold in multiples of 2 for $283.98
Free Shipping & Returns
$283.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 2000USB
- Color Ivory
- Mounting Style Screw Through Base or Supporting Clip
- Material Metallic
- Length 5 ft
Product Information
- Brand Legrand
- MFR # V20GB506TRUSB
- Zoro # G5391556
- UPC # 786776182637
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 5 ft |
Length (Straight Wireway) | 5 ft |
Overall Width | 1 5/16 in |
Overall Height | 3/4 in |
Wire Size | #12 THHN |
Raceway Width | 1 5/16 in |
Raceway Height | 3/4 in |
Description
Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 6 in, Amps 15 A, Material Steel, Color Ivory, Number of Outlets 9, Data Communication Outlets (1) Type A USB, Number of Wire Leads 3, Overall Height 3/4 in, Overall Width 1 5/16 in, Length 5 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Base Coupling, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 30A (DPC-30A3P120)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KA4C)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- LEGRAND Raceway, Series Eclipse PN10, 8 ft., Ivory (PN10L08V)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5747)
- LEGRAND Cover Clip, Ivory, PVC, PN05 Series, Clips (PN05F06V)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- LEGRAND Wire Clip, 1500 Series Raceway, Clips (1500WC)
- KABLE KONTROL Cable Tray Spider Bracket (KK-SPDR-EZ)
- Legrand Electrical Raceways