Shop All Electrical Raceways
Legrand
Internal Elbow, Ivory, Elbows
Mfr # PN05F17V
Zoro # G2042537
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN05
- Color Ivory
- Material Non-Metallic
- Length 2 1/4 in
Product Information
- Brand Legrand
- MFR # PN05F17V
- Zoro # G2042537
- UPC # 786776015638
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 1/4 in |
Width | 2 1/4 in |
Height | 1/2 in |
Bend Radius | 1 in |
Length (Straight Wireway) | 2.125 in |
Width (In.) | 1.125 |
Length (In.) | 2.125 |
Overall Height | 1/2 in |
Overall Width | 2 1/4 in |
Overall Length | 2 1/4 in |
Height (In.) | 0.625 |
Description
Internal Elbow, Series PN05, Material Non-Metallic, Color Ivory, Number of Channels 1, Bend Radius 1 in, Compatible with Product Type PN05 Raceways, Features For Right Angle Turns Around Internal Corners, Overall Height 1/2 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mag Proximity Switch (CSV-220)
- MONITEUR DEVICES Valve Position Indicators AMYB-E120 (AMYB-E120)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 1-1/2 to 1-1/4In (RB150-125A)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5741)
- LEGRAND Device Plate, Ivory, Plates (V6007C-2)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- LEGRAND Flat Elbow, White, 40N2, Elbows (40N2F11WH)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- PANDUIT Faceplate, Elec/comm, Wh (T70PGWH)
- Legrand Electrical Raceways