Shop All Electrical Raceways
Legrand
Internal Corner Coupling, Ivory
Mfr # V3017TCE
Zoro # G0803205
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 3000
- Color Ivory
- Material Steel
- Length 2 3/4 in
Product Information
- Brand Legrand
- MFR # V3017TCE
- Zoro # G0803205
- UPC # 786776105377
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 3/4 in |
Width | 2 3/4 in |
Height | 2 3/4 in |
Length (Straight Wireway) | 2.625 in |
Overall Length | 2 3/4 in |
Overall Height | 2 3/4 in |
Width (In.) | 2.75 |
Length (In.) | 2.625 |
Overall Width | 2 3/4 in |
For Raceway Width x Height | 2 3/4 in x 1 15/32 in |
Height (In.) | 2.625 |
Description
Internal Corner Coupling, Series 3000, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Ivory, Number of Channels 1, Compatible with Product Type 3000 Raceways, Features For Surfaces at Right Angles and as a Straight-Through Fitting, Solid Leg of Base Has Concentric 1/2 in and 3/4 in Trade Size Knockouts, Overall Height 2 3/4 in, Overall Length 2 3/4 in, Overall Width 2 3/4 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM25)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 6' Long (SF3-6-BLACK)
- MERSEN PDB End Barrier, Fuse Block Design Molded (U09911)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- LEGRAND Raceway, Series 3000, 10 ft., Ivory (V3000B)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- LEGRAND Combination Connector, Steel, Connectors (1585)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- Legrand Raceways