Shop All Straight Blade Connectors
Legrand
Ground Monitoring Connector, 6-20R, 20A
Mfr # PS5469XGCM
Zoro # G2234687
original price:
$47.59
13% off
new price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
- NEMA Receptacle Configuration 6-20R
- NEMA Plug Configuration - Plugs and Receptacles 6-20R
Product Information
- Brand Legrand
- MFR # PS5469XGCM
- Zoro # G2234687
- UPC # 785007237252
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
For Minimum Cable Diameter | 0.23 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 12 AWG |
For Maximum Cable Diameter | 0.72 in |
Description
Ground Continuity Monitoring Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Specification, Housing Material Nylon, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 13A (20PX07ID)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 5A, 250V AC, 5 PK (67243)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269XHG)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- LEGRAND Straight Blade Connector, 20A, 125VAC (PS5369XHG)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL8469V)
- ZORO SELECT Blade Connector, Transparent, 15A, Hospital (8269T)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469VY)
- Legrand Straight Blade Connectors