Shop All Raceway Fittings
Legrand
GFCI/Decora/Styleline Cover, Ivory
Mfr # 5507R
Zoro # G3501705
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Type Raceway
- Color Ivory
- For Use With 5500 Raceways
- Material Non-Metallic
Product Information
- Brand Legrand
- MFR # 5507R
- Zoro # G3501705
- UPC # 786776036909
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 1/2 in |
Width | 2 in |
Length (In.) | 4.25 |
Width (In.) | 1.88 |
Length (Straight Wireway) | 4.25 in |
Overall Length | 4 1/2 in |
Overall Width | 2 in |
For Raceway Width x Height | 6 11/16 in x 1 3/4 in |
Description
GFCI Decora Styleline Cover, Series 5500, For Raceway Width x Height 6 11/16 in x 1 3/4 in, Material Non-Metallic, Color Ivory, Compatible with Product Type 5500 Raceways, Features For Covering Rectangular Decorator Style Devices, Overall Length 4 1/2 in, Overall Width 2 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5362-W)
- SCHNEIDER ELECTRIC 16Mm Selector Switch (XB6CD253B)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (417)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (817)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- LEGRAND Entrance End, Black, Steel, Ends (OFR10A)
- LEGRAND External Elbow, 90 deg., Ivory, Plastic (418)
- LEGRAND Duplex Receptacle Cover, Ivory (5507D)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9KOKT)
- Legrand Raceways