Shop All TV Mounts & Stands
Legrand
Flat Screen Wall Box, Wall-Mount, Steel
Mfr # EFSB2
Zoro # G6202217
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall-Mount
- Color White
- Includes Decorative Cover
- Number of Gangs 2-gang
Product Information
- Brand Legrand
- MFR # EFSB2
- Zoro # G6202217
- UPC # 786776182699
- Country of Origin United States
- Category TV Mounts & Stands
Details
Item | Flat Screen Wall Box |
Type | Wall-Mount |
Color | White |
Includes | Decorative Cover |
Number of Gangs | 2-gang |
Description
Flat Screen Wall Box, Color White, Includes Decorative Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring CB22-12, CB-22-12 - 2 Pack (ML22-12GELMP2627)
- COMMSCOPE Replacement for Tessco Shk-12-1-p (SHK-12-1-P)
- ITT CANNON DSUB 37F CRIMP GF ZINC (DCMA37S)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-C Cable, Orange (MBSHV0425)
- LEGRAND Flat Screen Wall Box, Wall-Mount, Steel (EFSB4)
- MOUNT-IT Dual Monitor Wall Mount 13-27" Screens (MI-45114B)
- OASIS MANUFACTURING Bottle Filler, H 16 in, W 16.2 in (PWSMEBF)
- CHIEF MANUFACTURING Fixed Wall Mount;Large (LSA1U)
- MOORECO TV Wall Mount, 37-1/2" W, Adjustable, 46" H (37745)
- MOUNT-IT CPU Under Desk Tower Mount (MI-7150)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre Inst (PAC526)
- Legrand TV Mounts & Stands