Shop All Electrical Raceways
Legrand
Flat Elbow, White, 40N2, Elbows
Mfr # 40N2F11WH
Zoro # G3018601
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series CableSmart 40N2
- Color White
- Mounting Style Snap On
- Material Non-Metallic
Product Information
- Brand Legrand
- MFR # 40N2F11WH
- Zoro # G3018601
- UPC # 078677613649
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 6.625 in |
Width | 4 in |
Height | 2 in |
Length (Straight Wireway) | 6.625 in |
Width (In.) | 4 |
Height (In.) | 2 |
Overall Height | 2 in |
For Raceway Width | 4 in |
Length (In.) | 6.625 |
For Raceway Height | 2 in |
Overall Length | 6 3/4 in |
For Raceway Width x Height | 4 in x 2 in |
Overall Width | 4 in |
Bend Radius | 2 in |
Description
Flat Elbow, Series CableSmart 40N2, For Raceway Height 2 in, For Raceway Width 4 in, For Raceway Width x Height 4 in x 2 in, Material Non-Metallic, Color White, Number of Channels 1, Mounting Style Snap On, Bend Radius 2 in, Compatible with Product Type 40N2 Raceways, Features 90 Degrees Flat Corner with Integral Dividers to Provide 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Ideal for Lay-in or Pull-Through Installations, Includes (1) Flat Elbow, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA005US)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- ABB Replacement for ABB 54854be (54854BE ABB)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- LEGRAND Device Box, Ivory, Steel, Boxes (V5748-2)
- LEGRAND Connection Cover, Ivory, Steel, 2400 Series (V2406)
- LEGRAND Tee, White, Tees (40N2F15WH)
- LEGRAND Tee, Ivory, Tees (PN05F15V)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- LEGRAND Flat Elbow, Gray, Steel, Elbows (G4011)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- Legrand Raceways