Shop All Raceway Fittings
Legrand
Flat Elbow, 90 deg., Ivory, PVC, Elbows
Mfr # 411
Zoro # G1412826
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Type Raceway
- Color Ivory
- For Use With 400 Raceways
- Material Non-Metallic
Product Information
- Brand Legrand
- MFR # 411
- Zoro # G1412826
- UPC # 786776051469
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Length (In.) | 2-1/16 |
Length (Straight Wireway) | 2.0625 in |
Overall Length | 2 in |
For Raceway Width | 1 in |
For Raceway Height | 1/2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Raceway Width | 1 in |
Raceway Height | 1/2 in |
For Raceway Width x Height | 7/8 in x 7/16 in |
Description
90 Degrees Flat Elbow, Series 400, For Raceway Height 1/2 in, For Raceway Width 1 in, For Raceway Width x Height 7/8 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 400 Raceways, Features For Right Angle Turns on Same Surface, Includes (1) Flat Elbow, Overall Height 2 in, Overall Length 2 in, Overall Width 2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC (9007MS07S0100)
- CAROL Welding Cable, 1 AWG, 250 ft., Black, EPDM (01775.35.01)
- LEGRAND Tee, Ivory, PVC, 400 Series, Tees (415)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- LEGRAND External Elbow, 90 deg., Ivory, Plastic (418)
- LEGRAND Distribution Box, Ivory, Steel, Boxes (V5735)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PL1IEBC)
- Legrand Raceway Fittings