Shop All Electrical Raceways
Legrand
Flat Elbow, 300 Series, Elbows
Mfr # 311
Zoro # G1800951
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 300
- Color Ivory
- Material Non-Metallic
- Length 1 3/4 in
Product Information
- Brand Legrand
- MFR # 311
- Zoro # G1800951
- UPC # 786776041873
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1 3/4 in |
Width | 1/2 in |
Height | 1/4 in |
Length (Straight Wireway) | 1.625 in |
Height (In.) | 0.375 |
Overall Length | 1 3/4 in |
Length (In.) | 1.625 |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Width (In.) | 0.5 |
Description
Flat Elbow, Series 300, Material Non-Metallic, Color Ivory, Number of Channels 1, Compatible with Product Type 300 Raceways, Features Right Angle Turns on the Same Surface, Overall Height 1/4 in, Overall Length 1 3/4 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- INTERMATIC Timer, Spring Wound (FD60MH)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A312BD)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND Divided Coupling, Ivory, Steel, Couplings (2401D)
- LEGRAND Cover Plate, Steel, Plates (V4047BX)
- LEGRAND Prewired Raceway, 12 Outlets, 15 Amps (V20GB606TRUSB)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5741)
- Legrand Raceways