Shop All Electrical Raceways
Legrand
External Elbow, Gray, Steel, Elbows
Mfr # G4018
Zoro # G1524241
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 4000
- Color Gray
- Material Steel
- Length 5 in
- Width 4.75 in
Product Information
- Brand Legrand
- MFR # G4018
- Zoro # G1524241
- UPC # 786776088878
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 5 in |
Width | 4.75 in |
Height | 1.5 in |
Length (Straight Wireway) | 5 in |
Overall Height | 1 1/2 in |
Width (In.) | 4.75 |
Length (In.) | 5 |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Height (In.) | 1.5 |
Overall Length | 5 in |
Overall Width | 4 3/4 in |
Description
External Elbow, Series 4000, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Gray, Compatible with Product Type 4000 Raceways, Overall Height 1 1/2 in, Overall Length 5 in, Overall Width 4 3/4 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cord, 4/4 SOOW 600V-Blk-500 RL (01821.38.01)
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- GARDNER BENDER Switch, Push On/Off, SPST, 3A, 120VAC (GSW-23)
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK3 (ITCSN-2000-12"-BLACK-12-3 PC PKS)
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- LEGRAND Shallow Switch and Receptacle Box, Ivory (V5748S)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- D-LINE Raceway, Half Round Mini, 6 ft. 7 In, White (US/R2D3015W/GR)
- Legrand Raceways