Shop All Raceway Fittings
Legrand
Entrance End, Gray, Steel, Ends
Mfr # G4010DFO
Zoro # G1019794
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Type Raceway
- Color Gray
- For Use With 4000 Raceways
- Material Steel
Product Information
- Brand Legrand
- MFR # G4010DFO
- Zoro # G1019794
- UPC # 786776014778
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 3/4 in |
Height | 2 3/4 in |
Length | 6 1/2 in |
Height (In.) | 2-3/4 |
Width (In.) | 4-3/4 |
Length (In.) | 6 |
Depth | 2.88 in |
Length (Straight Wireway) | 6 in |
Overall Height | 2 3/4 in |
Overall Width | 4 3/4 in |
Overall Length | 6 1/2 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Product Depth US | 2.88 in |
Product Height US | 5.0 in |
Product Width US | 6.63 in |
Description
Entrance End, Series 4000, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Gray, Number of Channels 2, Mounting Style Screw On, Backing -, Compatible with Product Type 4000 Raceways, Features Full Capacity Entrance End Fitting, Includes -, Overall Height 2 3/4 in, Overall Length 6 1/2 in, Overall Width 4 3/4 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.83A (MSH6-6A)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 60A (HBL9461C)
- EATON BUSSMANN 175A Bolt On Fuse Kit (BP/AMG-175-RP)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Purple color - Nylon - 18 Lbs Tensile Strength (CT204CL-PURPLE)
- LEGRAND Device Plate, Gray, Steel, Plates (G4047C-2)
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- LEGRAND Device Box, PVC, Boxes (2347-2)
- LEGRAND Entrance End, Ivory, PVC, Ends (810A2)
- LEGRAND Seam Clip, Ivory, Steel, Clips (DS4006-DV)
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- Legrand Raceways