Shop All Prewired Raceways
Legrand
End Feed, Ivory, NM2000, Ends
Mfr # NM2010A
Zoro # G2487177
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NM2000
- Length 3 3/4 in
- Color Ivory
- Material PVC
- Amps 15 A
Product Information
- Brand Legrand
- MFR # NM2010A
- Zoro # G2487177
- UPC # 786776519853
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 3 3/4 in |
For Raceway Height | 1 in |
Overall Height | 1 1/2 in |
For Raceway Width x Height | 1 3/4 in x 1 in |
For Raceway Width | 1 3/4 in |
Raceway Height | 1 in |
Raceway Width | 1 3/4 in |
Overall Length | 3 3/4 in |
Overall Width | 1 3/4 in |
Height | 1 1/2 in |
Width | 1 3/4 in |
Description
End Feed, Series NM2000, For Raceway Height 1 in, For Raceway Width 1 3/4 in, For Raceway Width x Height 1 3/4 in x 1 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type NM2000 Raceways, Features Has 1/2 in Trade Size Knockout on End and Bottom, To End Feed Raceway or Plugmold Strip, Includes (1) 1/2 in Trade Size Knockout, Overall Height 1 1/2 in, Overall Length 3 3/4 in, Overall Width 1 3/4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, WH, Plastic (30G208)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- LEGRAND Prewired Raceway, 4 Outlets, Polyester (NM24GB618)
- LEGRAND Prewired Raceway, 6 Outlets, Polyester (NM24GBA612)
- LEGRAND Prewired Raceway6 Outlets, 6 Ft. L, Ivory (NM24GB612)
- LEGRAND Prewired Raceway, 5 Outlets, 15 Amps (V20GB512)
- LEGRAND Prewired Raceway, 6 Outlets, 12 In. D (NM20GB612)
- LEGRAND Prewired Raceway, 6 Outlets, Aluminum (V20GBA612)
- LEGRAND Prewired Raceway, 4 Outlets, 18 In. D (NM20GB618)
- Legrand Raceways