Shop All Electrical Raceways
Legrand
Divider Clip, White, Steel, Clips
Mfr # 4001DA
Zoro # G1770605
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 4000
- Color Gray
- Material Steel
- Length 4 1/2 in
Product Information
- Brand Legrand
- MFR # 4001DA
- Zoro # G1770605
- UPC # 786776571400
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 4 1/2 in |
Width | 1 1/2 in |
Height | 1 in |
Length (Straight Wireway) | 4.5 in |
Length (In.) | 4.5 |
Overall Length | 4 1/2 in |
For Raceway Height | 1 3/4 in |
Width (In.) | 1.5 |
Overall Height | 1 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Overall Width | 1 1/2 in |
Height (In.) | 1 |
For Raceway Width | 4 3/4 in |
Depth | 2.0 in |
Product Height US | 4.38 in |
Product Depth US | 2.0 in |
Product Width US | 1.0 in |
Description
Divider Clip, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Gray, Number of Channels 1, Compatible with Product Type 4000 Raceways, Features Required for Holding G4000D Divider in Place, Includes (1) Divider Clip, Overall Height 1 in, Overall Length 4 1/2 in, Overall Width 1 1/2 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Banana Plug Test Adapter (3564-2)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401038 (02401038)
- PANDUIT FACEPLATE SVF 4PT CLASSIC SLOPED WHITE (CFPSL4WHY)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19BN0C5E020)
- LEGRAND Blank End, Gray, Steel, Ends (G4010B)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- LEGRAND Cover, White, PVC, 60N2 Series, Covers (40N2C08WH)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- LEGRAND End Cap, White, 40N2, Caps (40N2F20WH)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 4inWx4inH, Steel (F44L60)
- Legrand Electrical Raceways