Shop All Electrical Raceways
Legrand
Divided Coupling, Ivory, Steel, Couplings
Mfr # 2401D
Zoro # G0444175
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 2400D
- Color Ivory
- Mounting Style Snap On
- Material Steel
Product Information
- Brand Legrand
- MFR # 2401D
- Zoro # G0444175
- UPC # 786776548112
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 in |
Width | 1.9 in |
Height | 0.75 in |
Length (Straight Wireway) | 2 in |
For Raceway Width | 2 in |
Length (In.) | 2 |
Overall Length | 2 in |
For Raceway Height | 1 in |
Overall Height | 3/4 in |
Overall Width | 2 in |
Width (In.) | 1.9 |
Height (In.) | 0.75 |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
Description
Divided Coupling, Series 2400D, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Mounting Style Snap On, Compatible with Product Type 2400 Raceways, Features Joins Lengths of 2400BD Divided Base, Includes (1) Coupling, Overall Height 3/4 in, Overall Length 2 in, Overall Width 2 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE Signal Isolator/ Other Converter (ECT/4-20MA/4-20MA/12-42DC)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR3UH13)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 16/3 (1TNA9)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- LEGRAND Extra Deep Device Box, Ivory (V2444)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- LEGRAND Internal Corner Coupling, Ivory (V3017TCE)
- LEGRAND Prewired Raceway, 6 Outlets, 3 Ft. L (V20GB306TRUSB)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- SQUARE D Wireway, 4x4 In, Steel (LDB44KO)
- Legrand Raceways