Shop All Raceway Fittings
Legrand
Device Plate, Gray, Steel, Plates
Mfr # G4047C-2
Zoro # G1019331
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Gray
- For Use With 4000 Raceways
- Material Steel
- Includes (1) Device Plate
Product Information
- Brand Legrand
- MFR # G4047C-2
- Zoro # G1019331
- UPC # 786776041132
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 3/4 in |
Height | 5 1/4 in |
For Raceway Height | 1 3/4 in |
For Raceway Width | 4 3/4 in |
Height (In.) | 5-1/8 |
Overall Width | 4 3/4 in |
Raceway Height | 1 3/4 in |
Overall Height | 5 1/4 in |
Raceway Width | 4 3/4 in |
Overall Length | 5 1/4 in |
Width (In.) | 4-3/4 |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Length | 5 1/4 in |
Description
Device Plate, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Gray, Number of Channels 2, Mounting Style Snap On, Backing -, Compatible with Product Type 4000 Raceways, Includes (1) Device Plate, Number of Gangs 2, Overall Height 5 1/4 in, Overall Length 5 1/4 in, Overall Width 4 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (21124301)
- EATON Molded Case Circuit Breaker, EG Series 50A, 3 Pole, 347/600V AC (EGE3050FFG)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 35A, 500V AC, Non-Indicating (A50QS35-4)
- TRUMETER RH Top Coming Stroke V (V1-2936)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- LEGRAND Device Box, PVC, Boxes (2347-2)
- LEGRAND Blank End, Gray, Steel, Ends (G3010B)
- LEGRAND Coupling, Ivory, Steel, Couplings (5701)
- LEGRAND Wire Clip, 40N2 Series, Clips (40N2FWC)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- Legrand Raceway Fittings