Shop All Raceway Fittings
Legrand
Device Box, White, PVC, Boxes
Mfr # 40N2F55
Zoro # G3264807
$4.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Type Raceway
- Color White
- For Use With 40N2 Wall Source Box Raceways
- Material Non-Metallic
Product Information
- Brand Legrand
- MFR # 40N2F55
- Zoro # G3264807
- UPC # 786776136685
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 6 3/8 in |
Length | 2 in |
Height | 1 1/4 in |
Width (In.) | 6 3/8 in |
Height (In.) | 1 1/4 in |
Length (In.) | 2 in |
Depth | 1 3/16 in |
Length (Straight Wireway) | 2 in |
For Raceway Height | 2 in |
Raceway Width | 4 in |
For Raceway Width x Height | 4 in x 2 in |
Raceway Height | 2 in |
For Raceway Width | 4 in |
Overall Depth | 1 3/16 in |
Description
Device Box, For Raceway Width x Height 4 in x 2 in, Series CableSmart 40N2, Material of Construction Non-Metallic, Cover Closure Snap On, Color White, Height (In.) 1 1/4 in, Length (In.) 2 in, Width (In.) 6 3/8 in, For Use With 40N2 Wall Source Box Raceways, Features Corner Drop Feed, Electrical Device Identification For Prewired Jobs, Extremely Tamper Resistant, Ivory And White Finish, New Transition Fitting Options, Pre-Punched Mounting Holes, Mounting Snap On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510ADC)
- SQUARE D Push Button Assy (3108538150)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1000D1)
- MAG DADDY Snap-In Cable Holder, Plastic, 15 lb (62450-10)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- LEGRAND Tee, Ivory, PVC, 2300 Series, Tees (2315)
- LEGRAND Cover Clip, Ivory, PVC, 2300 Series, Clips (2306)
- LEGRAND Tee, Ivory, PVC, 800 Series, Tees (815)
- LEGRAND Single Round Opening, Ivory (V4047AX)
- LEGRAND Device Box, Ivory, Boxes (2347)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- Legrand Raceway Fittings