Shop All Electrical Raceways
Legrand
Cover, Steel, Ivory, Steel, 4000 Series
Mfr # V4000C
Zoro # G0258492
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Series 4000
- Color Ivory
- Material Steel
- Length 60 in
Product Information
- Brand Legrand
- MFR # V4000C
- Zoro # G0258492
- UPC # 786776080353
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 60 in |
Width | 4 3/4 in |
Height | 1/4 in |
Length (Straight Wireway) | 60 in |
Height (In.) | 0.25 |
Length (In.) | 60 |
Width (In.) | 4.75 |
Depth | 0.63 in |
Product Width US | 60.0 in |
Product Depth US | 0.63 in |
Product Height US | 4.75 in |
Description
Cover, Series 4000, Material Steel, Height 1/4 in, Length 60 in, Width 4 3/4 in, Color Ivory, For Use With 4000 Raceways, Features 4000C Cover is compatible with 6000 Base, Standards PEP, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RN1)
- MERSEN Midget Fuse, 10A, 500V AC, Indicating, 120kA (S218194)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, RubberSteel, Black (PPR-1550)
- LEGRAND Cover Clip, Ivory, PVC, PN05 Series, Clips (PN05F06V)
- LEGRAND Cover, White, PVC, 60N2 Series, Covers (40N2C08WH)
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- LEGRAND Wire Clip, White, Steel, Clips (G4000WC)
- LEGRAND Extra Deep Device Box, Ivory, Steel, Boxes (V5744-2)
- LEGRAND Fixture Box, Ivory, Steel, Boxes (V5738)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- Legrand Raceways