Shop All Electrical Raceways
Legrand
Coupling, Gray, Galvanized Steel, Couplings
Mfr # 4001A
Zoro # G0839894
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 4000
- Color Ivory
- Mounting Style Screw On
- Material Galvanized Steel
Product Information
- Brand Legrand
- MFR # 4001A
- Zoro # G0839894
- UPC # 786776571394
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 1/2 in |
Width | 0 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 2.5 in |
Overall Height | 1 1/2 in |
Raceway Width | 4 3/4 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Height (In.) | 1.5 |
For Raceway Height | 1 3/4 in |
Overall Width | 0 in |
For Raceway Width | 4 3/4 in |
Length (In.) | 2.5 |
Raceway Height | 1 3/4 in |
Overall Length | 2 1/2 in |
Width (In.) | 0.062 |
Depth | 0.38 in |
Product Depth US | 0.38 in |
Product Width US | 2.5 in |
Product Height US | 1.5 in |
Description
Coupling, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Galvanized Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 4000 Raceways, Features Joins Lengths of 4000B Raceway Base, Includes (1) Coupling, Overall Height 1 1/2 in, Overall Length 2 1/2 in, Overall Width 0 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AU-VE-CO PRODUCTS PUSH MOUNT CABLE TIE BLACK 25/BAG (AV21203)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AB60-0AA0)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-10)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- LEGRAND Raceway, Series 3000, 10 ft., Ivory (V3000B)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- LEGRAND Prewired Raceway, 6 Outlets, 3 Ft. L (V20GB306TRUSB)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- Legrand Electrical Raceways