Shop All Electrical Raceways
Legrand
Conduit Connector, Galvanized Steel
Mfr # 5782
Zoro # G0463477
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 500, 700
- Color Ivory
- Material Steel
- Length 1 3/4 in
Product Information
- Brand Legrand
- MFR # 5782
- Zoro # G0463477
- UPC # 786776087222
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1 3/4 in |
Width | 3/4 in |
Height | 3/4 in |
Length (Straight Wireway) | 1.75 in |
Height (In.) | 0.75 |
Raceway Width | 3/4 in |
For Raceway Width | 3/4 in |
Width (In.) | 0.75 |
Length (In.) | 1.75 |
Overall Length | 1 3/4 in |
For Raceway Height | 3/4 in |
Raceway Height | 3/4 in |
Overall Width | 3/4 in |
Overall Height | 3/4 in |
For Raceway Width x Height | 3/4 in x 21/32 in |
Depth | 0.88 in |
Diameter | 0.50" |
Product Depth US | 0.88 in |
Product Height US | 0.88 in |
Product Width US | 1.75 in |
Description
Conduit Connector, Series 500, 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Compatible with Product Type 500 Raceways, 700 Raceways, Features Interior Threaded Female Connector with a 1/2 in Trade Size Conduit Opening for Connecting Raceway to Conduit, Includes -, Overall Height 3/4 in, Overall Length 1 3/4 in, Overall Width 3/4 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT622-A-SC)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 63A, Fast-Acting, 700V AC, Cylindrical (FWP-63A22F)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND Blank End, Gray, Steel, Ends (G4010B)
- LEGRAND Prewired Raceway, 10 Outlets, 5 Ft. L (V20GB506TRUSB)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- LEGRAND End Cap, White, 40N2, Caps (40N2F20WH)
- LEGRAND Deep Device Box, Ivory, Steel, Boxes (V5748)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- Legrand Electrical Raceways