Shop All Raceway Fittings
Legrand
Communication Blank, Ivory, PVC
Mfr # CM2-BL
Zoro # G1436601
product price: $0.82
/ea
Sold in multiples of 10 for $8.20
$8.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Blanks
- Color Ivory
- For Use With CM Communication Modules
- Material PVC
- Length 1 in
Product Information
- Brand Legrand
- MFR # CM2-BL
- Zoro # G1436601
- UPC # 786776018233
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 in |
Height | 3/4 in |
Width | 2 in |
Width (In.) | 2 |
Height (In.) | 0.75 |
Length (In.) | 1 |
Length (Straight Wireway) | 1 in |
Raceway Width | 2 in |
Raceway Length | 1 in |
Details
Item | Communication Blank |
Fittings Sub-Category | Blanks |
Color | Ivory |
For Use With | CM Communication Modules |
Material | PVC |
Material of Construction | 1 Piece Nonmetallic |
Features | Required to Fill Unused Openings |
Standards | RoHS |
Series | CM |
Special Features | Blank module |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Communication Blank, Series CM, Material PVC, Height 3/4 in, Length 1 in, Width 2 in, Color Ivory, For Use With CM Communication Modules, Features Required to Fill Unused Openings, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- HALEX 2In Rigid 1Hole Conduit Strap (61120)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0035)
- LEGRAND Wire Clip, 40N2 Series, Clips (40N2FWC)
- LEGRAND Single Round Opening, Ivory (V4047AX)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- LEGRAND External Elbow, 90 deg., Ivory, Plastic (418)
- GARDNER BENDER Flex Tube, Raceway, 3/8" x 10 ft., Black (FLX-3810T)
- Legrand Raceways