Shop All Duplex Straight Blade Receptacles
Legrand
Combination Device, Tamper-Resistant, 15A
Mfr # NTL885TRW
Zoro # G8035755
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Listed
- Amps 15
- NEMA Configuration 5-15R
- Wiring Combination Combination Duplex Receptacle
- Color White
Product Information
- Brand Legrand
- MFR # NTL885TRW
- Zoro # G8035755
- UPC # 785007113723
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Standards | cULus Listed |
Amps | 15 |
NEMA Configuration | 5-15R |
Wiring Combination | Combination Duplex Receptacle |
Item | Combination Device |
Color | White |
Type | Tamper-Resistant |
Voltage | 120VAC/125VDC |
Surge Protection | No |
Current Rating | 15 A |
GFCI | No |
Housing Material | Thermoplastic |
Grade | General Use |
Grounding | Grounded |
Features | Built-In Night Light |
Voltage Rating | 125V AC |
Resistance Properties | Tamper Resistant |
Housing Color | White |
AFCI | No |
Market | Residential |
Is Tamper-Resistant | Yes |
Amperage | 15 A |
Description
Combination Device, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, Voltage Rating 125V AC, AFCI No, Surge Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Rs-232/422/485 Converter. 2Kv Isolation (TCC-100I)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (LC1D09T7)
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- KILLARK Conduit Outlet Body, 2 In. (OLL-6)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRLACC6)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RDBCC6)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- LEGRAND USB Charger Receptacle, 15A, Type A and C (R26USBACLA)
- LEVITON Receptacle (7380-B)
- Legrand Duplex Straight Blade Receptacles