Shop All Duplex Straight Blade Receptacles
Legrand
Combination Device, Tamper-Resistant, 15A
Mfr # NTL885TRLACC6
Zoro # G8038092
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 15
- Special Features Tamper-resistant
- Type Tamper-Resistant
- Number of Wires 3
- Voltage 120VAC/125VDC
Product Information
- Brand Legrand
- MFR # NTL885TRLACC6
- Zoro # G8038092
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 4.2 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.3 in |
Maximum Wire Size | 12 AWG |
Face Plate Height | 2.6 in |
Face Plate Width | 1.3 in |
Height (U S) | 2.75" |
Depth (U S) | 1.5" |
Width (U S) | 1.6" |
Description
Combination Device, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Light Almond, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, UL Listed, Voltage Rating 125V AC, Wiring Method Back, Side, AFCI No, Surge Protection No, UL 94 Flammability Rating V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, Ivory, 1/2 HP, 1-Pole Switch (CSB115I)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB5RMA04)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240V AC, 480V AC (T2530144S)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRBK)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRNICC6)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RDBCC6)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG20CR)
- Legrand Duplex Straight Blade Receptacles