Shop All Electrical Raceways
Legrand
Combination Connector, Steel, Connectors
Mfr # 1585
Zoro # G0835737
original price:
$24.79
14% off
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 1500
- Color Gray
- Mounting Style Screw On
- Material Steel
Product Information
- Brand Legrand
- MFR # 1585
- Zoro # G0835737
- UPC # 786776083002
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 3 1/4 in |
Width | 1 3/4 in |
Height | 1 3/4 in |
Length (Straight Wireway) | 3.25 in |
Length (In.) | 3.25 |
Height (In.) | 1.66 |
Overall Width | 1 3/4 in |
Overall Length | 3 1/4 in |
Width (In.) | 1.62 |
Overall Height | 1 3/4 in |
For Raceway Height | 1/4 in |
For Raceway Width | 1 1/2 in |
For Raceway Width x Height | 1 9/16 in x 11/32 in |
Description
Combination Connector, Series 1500, For Raceway Height 1/4 in, For Raceway Width 1 1/2 in, For Raceway Width x Height 1 9/16 in x 11/32 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 1500 Raceways, Includes (1) Combination Connector, Overall Height 1 3/4 in, Overall Length 3 1/4 in, Overall Width 1 3/4 in, Standards CSA, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- GE Terminal Block, 50A, 3 Pole, 600V (CR2960SY139C3B)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 100' (121510)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- LEGRAND Device Plate, Steel, 6000 Series, Plates (V6007C-1)
- LEGRAND Duplex Receptacle Cover, Ivory (V3043BE)
- LEGRAND Blank End, Gray, Steel, Ends (G4010B)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- LEGRAND Shallow Switch and Receptacle Box, Ivory (V5748S)
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (12005-200)
- Legrand Raceways