Shop All Electrical Raceways
Legrand
Bushing, Ivory, Steel, 500 Series, Bushings
Mfr # 502
Zoro # G0922266
product price: $0.59
/ea
Sold in multiples of 10 for $5.90
$5.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 500
- Color Ivory
- Material Steel
- Length 1/2 in
Product Information
- Brand Legrand
- MFR # 502
- Zoro # G0922266
- UPC # 786776081466
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1/2 in |
Width | 3/4 in |
Height | 1/2 in |
Length (Straight Wireway) | 0.5 in |
For Raceway Height | 3/4 in |
Length (In.) | 0.5 |
For Raceway Width x Height | 3/4 in x 21/32 in |
Overall Length | 1/2 in |
Raceway Width | 3/4 in |
For Raceway Width | 3/4 in |
Overall Width | 3/4 in |
Width (In.) | 0.75 |
Overall Height | 1/2 in |
Raceway Height | 3/4 in |
Height (In.) | 0.53 |
Description
Bushing, Series 500, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Compatible with Product Type 500 Raceways, Overall Height 1/2 in, Overall Length 1/2 in, Overall Width 3/4 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 95 A, Reversing: No (XTCE095F00T)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGYTR)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- QUICKCABLE Primary Wire, 22 Gauge, Orange, 100ft. (230003-100)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- LEGRAND Fiber-Ready Divided Entrance End, Ivory (V2410DFO)
- LEGRAND Blank End, Ivory, PVC, Ends (PN05F20V)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (12005-200)
- Legrand Raceways