Shop All Raceway Fittings
Legrand
Box Connector, Ivory, Steel, Connectors, PK2
Mfr # 5781A
Zoro # G0264302
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Connectors
- Color Ivory
- For Use With 700 Raceways, 500 Raceways
- Material Steel
- Number of Channels 1
Product Information
- Brand Legrand
- MFR # 5781A
- Zoro # G0264302
- UPC # 786776087215
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 3/4 in |
Length (Straight Wireway) | 0.75 in |
Raceway Width | 3/4 in |
Raceway Height | 3/4 in |
Overall Length | 3/4 in |
For Raceway Width | 3/4 in |
Length (In.) | 1/2 |
For Raceway Width x Height | 3/4 in x 21/32 in |
For Raceway Height | 3/4 in |
Details
Description
Box Connector, Series 500, 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Backing -, Compatible with Product Type 500 Raceways, 700 Raceways, Features Male Connector with 3/4 in Trade Size Conduit Opening, Includes -, Overall Length 3/4 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- SUPERIOR ELECTRIC 14 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC142-BB)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- LEGRAND Wire Clip, 40N2 Series, Clips (40N2FWC)
- LEGRAND Entrance End, Ivory, PVC, Ends (810A2)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- LEGRAND External Elbow, Ivory, PVC, Elbows (2318)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- LEGRAND Coupling, Ivory, Steel, Couplings (5701)
- CANTEX PVC ELBOW 45D 2"" (5233768U)
- Legrand Raceways