Shop All Electrical Raceways
Legrand
Blank End, Ivory, PVC, Ends
Mfr # PN05F20V
Zoro # G3447726
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN05
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Product Information
- Brand Legrand
- MFR # PN05F20V
- Zoro # G3447726
- UPC # 786776015751
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 0.6875 in |
Width | 1.125 in |
Height | 0.625 in |
Length (Straight Wireway) | 0.6875 in |
For Raceway Height | 3/4 in |
For Raceway Width | 1 1/4 in |
Overall Width | 1 1/4 in |
Width (In.) | 1.125 |
Raceway Height | 3/4 in |
Raceway Width | 1 1/4 in |
Overall Length | 3/4 in |
Length (In.) | 0.6875 |
Overall Height | 3/4 in |
Height (In.) | 0.625 |
For Raceway Width x Height | 1 1/8 in x 5/8 in |
Bend Radius | 1 in |
Description
Blank End, Series PN05, For Raceway Height 3/4 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 1/8 in x 5/8 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN05 Raceways, Includes (1) Blank End Fitting, Overall Height 3/4 in, Overall Length 3/4 in, Overall Width 1 1/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (KLDR.400)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- LEGRAND Tee, Ivory, Steel, Tees (V5715)
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- LEGRAND Internal Elbow, Ivory, Elbows (PN10F17V)
- LEGRAND Fiber-Ready Divided Entrance End, Ivory (V2410DFO)
- LEGRAND Cover Plate, Steel, Plates (V4047BX)
- Legrand Raceways