Shop All Raceway Fittings
Legrand
Blank End, Ivory, PVC, Ends
Mfr # 810B
Zoro # G0868603
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Color Ivory
- For Use With 800 Raceways
- Material Non-Metallic
- Number of Channels 1
Product Information
- Brand Legrand
- MFR # 810B
- Zoro # G0868603
- UPC # 786776051377
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 1/4 in |
Width | 1/2 in |
Height | 1/2 in |
Length (Straight Wireway) | 1.25 in |
Raceway Height | 1/2 in |
For Raceway Height | 1/2 in |
For Raceway Width | 1 1/4 in |
Overall Width | 1/2 in |
Raceway Width | 1 1/4 in |
For Raceway Width x Height | 1 5/16 in x 7/16 in |
Length (In.) | 1-1/4 |
Overall Length | 1 1/4 in |
Height (In.) | 3/8 |
Overall Height | 1/2 in |
Width (In.) | 1/2 |
Description
Blank End, Series 800, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 5/16 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 800 Raceways, Includes (1) Blank End Fitting, Overall Height 1/2 in, Overall Length 1 1/4 in, Overall Width 1/2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A HCOA, UL 2930, 6 Ft. (HBL6MGRPT620)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft (HSN-100 1-1/2 Blk 50)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (RRD15I)
- LEGRAND Blank End, Ivory, PVC, Ends (2310B)
- LEGRAND Blank Faceplate, Ivory, PVC, Faceplates (5507B)
- LEGRAND Entrance End, Black, Steel, Ends (OFR10A)
- LEGRAND Duplex Receptacle Cover, Ivory (5507D)
- LEGRAND Support Clip, Ivory, Steel, Clips (V5703)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- Legrand Raceways