Shop All Raceway Fittings
Legrand
Blank End, Ivory, PVC, Ends
Mfr # 2310B
Zoro # G1449752
original price:
$1.59
6% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Color Ivory
- For Use With BACD Raceways
- Material Non-Metallic
- Includes (1) Blank End Fitting
Product Information
- Brand Legrand
- MFR # 2310B
- Zoro # G1449752
- UPC # 786776051407
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 1/4 in |
Width | 1 in |
Length (Straight Wireway) | 2.25 in |
For Raceway Width | 2 1/4 in |
Overall Width | 1 in |
For Raceway Width x Height | 2 1/4 in x 11/16 in |
Overall Height | 1/2 in |
Raceway Width | 2 1/4 in |
Raceway Height | 3/4 in |
For Raceway Height | 3/4 in |
Overall Length | 2 1/4 in |
Length (In.) | 2-1/4 |
Width (In.) | 1 |
Description
Blank End, Series 2300, For Raceway Height 3/4 in, For Raceway Width 2 1/4 in, For Raceway Width x Height 2 1/4 in x 11/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 2300 BAC Raceways, BACD Raceways, Includes (1) Blank End Fitting, Overall Height 1/2 in, Overall Length 2 1/4 in, Overall Width 1 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Purple, PVC Insulation (411020513)
- BAYCO EXT. CORD 50' SNGL TAP 14/3 (BYSL-994)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- LEGRAND Blank End, Gray, Steel, Ends (G3010B)
- LEGRAND RJ11/RJ45 Cover, Ivory, Covers (5507RJ)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Super Base-Trak(R), Caps (PS3EC)
- Legrand Raceway Fittings