Shop All Raceway Fittings
Legrand
Blank End, Gray, Steel, Ends
Mfr # G3010B
Zoro # G2236141
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Color Gray
- For Use With 3000 Raceway
- Material Steel
- Standards ADA Compliant, cULus, UL Listed, UL5
Product Information
- Brand Legrand
- MFR # G3010B
- Zoro # G2236141
- UPC # 786776085518
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1.875 in |
Length (Straight Wireway) | 1.875 in |
For Raceway Width x Height | 2 3/4 in x 1 15/32 in |
Overall Length | 2 in |
Overall Height | 3/4 in |
For Raceway Width | 2 3/4 in |
Length (In.) | 1-7/8 |
Raceway Height | 1 1/2 in |
For Raceway Height | 1 1/2 in |
Raceway Width | 2 3/4 in |
Details
Item | Blank End |
Fittings Sub-Category | End Fittings |
Color | Gray |
For Use With | 3000 Raceway |
Material | Steel |
Standards | ADA Compliant, cULus, UL Listed, UL5 |
Number of Channels | 1 |
Includes | 1/2 in Concentric Knockout, 3/4 in Concentric Knockout |
Mounting | Screw |
Mounting Style | Screw On |
Material of Construction | Steel |
Features | Has Concentric 1/2 in and 3/4 in Trade Size Knockouts |
Compatible with Product Type | 3000 Raceways |
Series | 3000 |
Description
Blank End, Series 3000, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Backing -, Compatible with Product Type 3000 Raceways, Features Has Concentric 1/2 in and 3/4 in Trade Size Knockouts, Includes 1/2 in Concentric Knockout, 3/4 in Concentric Knockout, Overall Height 3/4 in, Overall Length 2 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (5261I)
- NVENT HOFFMAN Screw Cover, Type 12, 14.00x12.00x8.00, Gray, Mild Steel (A14128SC)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- LEGRAND Single Round Opening, Ivory (V4047AX)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-4000)
- LEGRAND Coupling, Gray, Steel, 3000 Series (G3001)
- LEGRAND Coupling, Ivory, Steel, Couplings (5701)
- LEGRAND Tee, Ivory, PVC, 2300 Series, Tees (2315)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- Legrand Raceway Fittings