Shop All Electrical Box Covers
Legrand
2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W
Mfr # 3251WBK
Zoro # G1589268
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Width 4-17/64"
- Depth 1/8"
- Cover Material Nylon
- Lid Style Self Closing
Product Information
- Brand Legrand
- MFR # 3251WBK
- Zoro # G1589268
- UPC # 785007036954
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4-17/64" |
Depth | 1/8" |
Height | 5-1/4" |
Details
Item | Weatherproof Cover |
Number of Gangs | 2 |
Cover Material | Nylon |
Lid Style | Self Closing |
Mounting Orientation | Horizontal or Vertical |
Gasket Material | Neoprene/EPDM |
Mounting Box | Portable Outlet Box |
For Use With | GFCI Receptacles |
Color | Black |
NEMA Rating | 3R |
Description
Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With GFCI Receptacles, Mounting Orientation Horizontal or Vertical, Lid Style Self Closing, Number of Gangs 2, Gasket Material Neoprene/EPDM, Cover Material Nylon, Color Black, Height 5 1/4 in, Width 4 17/64 in, Depth 1/8 in, NEMA Rating 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve (HBL530P6W)
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- NVENT CADDY T-Bar Clip, Spring Steel, Electroglvanized (812MATA)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- LEGRAND Electrical Box Cover, Horizontal or Vertical, 2 Gang (3263WBK)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3260WBK)
- LEGRAND Electrical Box Cover, Horizontal or Vertical, 2 Gang (3265BK)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133352)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (867)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (14160)
- Legrand Electrical Box Covers