Shop All Bathroom Vanities with Tops
Legion Furniture
Legion Furniture WLF9324-B 24 in. Blue Sink Vanity
Mfr # WLF9324-B
Zoro # G904167288
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Legion Furniture
- MFR # WLF9324-B
- Zoro # G904167288
- UPC # 787907717339
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Add big style and plenty of function to your compact powder room with the Colby. This single-sink vanity features a handy integrated sink top and a fashionable mix of open and concealed storage, giving you the option to keep your bathroom essentials neatly tucked away or on display. The Colby's white finish and brushed hardware offer an extra dose of fresh style that goes a long way in your smaller space.
Features- No assembly required
- Faucet and Mirror are not included
- Professional Installation recommended
- White Ceramic Top
- White Ceramic Sink
- Finish: Blue
- Material: Ceramic, poplar, veneered plywood with MDF
- Type of Top: Ceramic
- Sink: White ceramic
- Faucet Hole: Pre-drilled with one holes
- Hardware Finish: Metal
- Number of Doors: Two(2)
- Dimension: 34.5" x 24" x 14.25"
- Weight: 82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1/2" x 1/8" Tri-Clamp End x Female Pipe Thread - 1-1/4" Long 316 (22MP-.50X.125-316)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 3/8 in, NPT (ZUSA-PF-10616)
- STREAMLINE 1/4" NOM C Copper Cap (W 07004)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Ladder Handle, 12, 2-sided, Polished Chrome (SHR-RD1 26)
- LEGION FURNITURE 24 in. Blue Sink Vanity with Black Metal PVC Frame, Blue (WH7024-BL-PVC)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- LEGION FURNITURE 20 in. Weathered Gray Sink Vanity (WLF6043-M)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35022-SWK)
- Legion Furniture Bathroom Vanities with Tops