Shop All Bathroom Vanities with Tops
Legion Furniture
Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso
Mfr # WLF9024-E
Zoro # G304152440
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Legion Furniture
- MFR # WLF9024-E
- Zoro # G304152440
- UPC # 787907799304
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Our bathroom products combine smooth and curvy designs that blend with the surroundings, thus accentuating the whole look of your bathroom. Get yourself some bathroom accessories and give your bathroom the look it deserves.
Features- KD Single Vanity with Ceramic Top & Sink
- Assembly Required
- Color: Espresso
- Size: 24"
- Material: Ceramic, poplar, veneered plywood with MDF
- Type of Top: Ceramic
- Sink: White ceramic
- Faucet Hole: Pre-drilled with one hole
- Hardware Finish: Metal
- Number of Doors: Two
- Vanity Dimension: 34" H x 24" W x 18" D
- Weight: 75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Faucet Aerator Dual Thread (PP28002)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HE)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-50)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Push Pull (601-PP-PVC-BN)
- LEGION FURNITURE 20 in. Weathered Gray Sink Vanity (WLF6043-M)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- LEGION FURNITURE 24 in. Blue Sink Vanity with Black Metal PVC Frame, Blue (WH7024-BL-PVC)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Brushed Nickel Handles (CB-MC-60W-BN-2056-WH)
- Legion Furniture Bathroom Vanities with Tops