Shop All Heat Exchangers
Legend Valve
HEAT EXCHANGER-HX200B-20 3/4"
Mfr # 807-033
Zoro # G1851345
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/4" MNPT
- Plates 20
- Weight (Lbs.) 3.96 lbs
- Height (In.) 7-1/2 in
- Width (In.) 3 in
Product Information
- Brand Legend Valve
- MFR # 807-033
- Zoro # G1851345
- UPC # 662545069470
- Country of Origin Taiwan, Province of China
- Category Heat Exchangers
Dimensions
Height (In.) | 7-1/2 in |
Width (In.) | 3 in |
Size | 3/4" |
Details
Item | Heat Exchanger |
Connection | 3/4" MNPT |
Plates | 20 |
Weight (Lbs.) | 3.96 lbs |
Plate Type | Stainless Steel |
Description
20 Plate; 90M BTU/H Heat Exchanger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2212-5PK)
- GENTEQ Fan and Blower Motors (6505VUI)
- BARD Blower Control Board (S8201-056)
- DAYTON Replacement Hood Light Glass Globe (53L995)
- LEGEND VALVE HEAT EXCHANGER-HX100B-10 3/4" (807-031)
- LEGEND VALVE HEAT EXCHANGER-HX100-10 1" (807-071)
- LEGEND VALVE HEAT EXCHANGER-HX300-30 1" (807-073)
- LEGEND VALVE HEAT EXCHANGER-300 3/4" (807-003)
- LEGEND VALVE HEAT EXCHANGER-100 3/4" (807-001)
- LEGEND VALVE HEAT EXCHANGER-HX160-16 3/4" (807-032)
- THRUSH Steam-Water Heat Exchanger, 1,132,000BtuH (TS08-060-222BS-SSCI-SX-CCC-11-55G2)
- Legend Valve Heat Exchangers