Shop All Heat Exchangers
Legend Valve
HEAT EXCHANGER-HX200-20 1"
Mfr # 807-072
Zoro # G1844914
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1" MNPT
- Weight (Lbs.) 10.1 lbs
- Height (In.) 12 in
- Plates 20
- Width (In.) 5 in
Product Information
- Brand Legend Valve
- MFR # 807-072
- Zoro # G1844914
- UPC # 662545069494
- Country of Origin Taiwan, Province of China
- Category Heat Exchangers
Dimensions
Height (In.) | 12 in |
Width (In.) | 5 in |
Size | 1" |
Details
Item | Heat Exchanger |
Connection | 1" MNPT |
Weight (Lbs.) | 10.1 lbs |
Plates | 20 |
Plate Type | Stainless Steel |
Description
20 Plate; 100M BTU/H Heat Exchanger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (5W904)
- OMNITEC DESIGN Carbon Filter Pad, 12inHx12inWx2inL (OG1212)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F832)
- HEIL QUAKER /ICP Flic0020A Filter Media (FLIC0020A)
- LEGEND VALVE HEAT EXCHANGER-HX300-30 1" (807-073)
- LEGEND VALVE HEAT EXCHANGER-HX200B-20 3/4" (807-033)
- LEGEND VALVE HEAT EXCHANGER-HX100-10 1" (807-071)
- LEGEND VALVE 3/4"DOUBLE WALL HE HX140BDW-14 (807-034)
- LEGEND VALVE HEAT EXCHANGER-100 3/4" (807-001)
- LEGEND VALVE HEAT EXCHANGER-200 3/4" (807-002)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- Legend Valve Heat Exchangers