Shop All Heat Exchangers
Legend Valve
HEAT EXCHANGER-HX100-10 1"
Mfr # 807-071
Zoro # G1843995
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 807-071
- Zoro # G1843995
- UPC # 662545069487
- Country of Origin Taiwan, Province of China
- Category Heat Exchangers
Dimensions
Size | 1" |
Description
10 Plate; 50M BTU/H Heat Exchanger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Curtain Blower, 2500 FPM (6E821)
- TITE SEAL WINDOW FLASHING 6""X100' (TS6100)
- SCHNEIDER ELECTRIC Valve, 2", Mixing, 41 gpm (VB-7313-0-4-11)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEEDI (CleanShield HEPA 550-Yellow)
- LEGEND VALVE HEAT EXCHANGER-HX200B-20 3/4" (807-033)
- LEGEND VALVE 3/4"DOUBLE WALL HE HX140BDW-14 (807-034)
- LEGEND VALVE HEAT EXCHANGER-HX300-30 1" (807-073)
- LEGEND VALVE HEAT EXCHANGER-100 3/4" (807-001)
- LEGEND VALVE HEAT EXCHANGER-200 3/4" (807-002)
- LEGEND VALVE HEAT EXCHANGER-HX160-16 3/4" (807-032)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0704 Gal/Chnl (BP422-60-LCA)
- Legend Valve Heat Exchangers