Shop All Heat Exchangers
Legend Valve
HEAT EXCHANGER-200 3/4"
Mfr # 807-002
Zoro # G1808058
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/4" MNPT
- Plates 20
- Weight (Lbs.) 10.2 lbs
- Height (In.) 12 in
- Width (In.) 5 in
Product Information
- Brand Legend Valve
- MFR # 807-002
- Zoro # G1808058
- UPC # 662545068466
- Country of Origin Taiwan, Province of China
- Category Heat Exchangers
Dimensions
Height (In.) | 12 in |
Width (In.) | 5 in |
Size | 3/4" |
Details
Item | Heat Exchanger |
Connection | 3/4" MNPT |
Plates | 20 |
Weight (Lbs.) | 10.2 lbs |
Plate Type | Stainless Steel |
Description
20 Plate; 100M BTU/H Heat Exchanger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, 1/2inSweat, Steam/Hi Temp, 2.5CV (VS2212)
- SOLER & PALAU Downblast Exhaust Fan, 1/4HP, 1Ph, 1600 rpm (SDB10MH1S)
- DAYTON Blower Wheel, Dia 12 3/16 In, Bore 1/2 In, Wheel Width (In.): 6 in (2UTW3)
- SIEMENS RigidavgSensor PT 1K Ohm 18" Probe (544-343-18)
- LEGEND VALVE HEAT EXCHANGER-HX100-10 1" (807-071)
- LEGEND VALVE HEAT EXCHANGER-HX300-30 1" (807-073)
- LEGEND VALVE HEAT EXCHANGER-HX200B-20 3/4" (807-033)
- LEGEND VALVE HEAT EXCHANGER-300 3/4" (807-003)
- LEGEND VALVE 3/4"DOUBLE WALL HE HX140BDW-14 (807-034)
- LEGEND VALVE HEAT EXCHANGER-HX100B-10 3/4" (807-031)
- MITSUBISHI OUTDOOR OTHER HEAT EXCHANGER (T7W E24 408)
- Legend Valve Heat Exchangers