Shop All Fire Hose Accessories
Legend Valve
A93 2-1/2" NST X 2" NPT
Mfr # 322-653
Zoro # G1807604
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2" x 2"
- Connection Type NST x NPT
Product Information
- Brand Legend Valve
- MFR # 322-653
- Zoro # G1807604
- UPC # 662545017174
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 2-1/2" x 2" |
Details
Connection Type | NST x NPT |
Description
A93 2-1/2" NST x 2" NPT Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Dual Readers Safety Glasses, Clear Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (20388)
- 3M E-A-R No Touch(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, 29 dB, Purple, 50 PK (393-2013-50)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Delivery Entrance Sign With Symbol, Portrait (OS-NS-D-710-V-10971)
- HARDLINE PRODUCTS Number 1 Decal, 3" Black Vinyl, PK10 (3SCBP1)
- LEGEND VALVE A93 1-1/2" NPSH X 1-1/2" NPT (322-614)
- LEGEND VALVE A91 1-1/2"NSTX1-1/2"NPT FXM PL (322-201)
- LEGEND VALVE A75 3" NST X 2-1/2" NST (322-750)
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- LEGEND VALVE A81 2-1/2" NST PL (324-123)
- LEGEND VALVE A75 2-1/2" NST X 1-1/2" NPT (322-736)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- Legend Valve Fire Hose Accessories