Shop All Fire Hose Accessories
Legend Valve
A91 2-1/2"NST3"NPT FXM PL
Mfr # 322-235
Zoro # G1807595
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 2-1/2" X 3"
- Length 4.10 in
- Width 3.20 in
- Height 3.90 in
Product Information
- Brand Legend Valve
- MFR # 322-235
- Zoro # G1807595
- UPC # 662545017051
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 2-1/2" X 3" |
Length | 4.10 in |
Width | 3.20 in |
Height | 3.90 in |
Details
Item | Fire Hose Fitting - Swivel Adapter |
Material | Brass |
Connection Type | NST x NPT |
Description
A91 2-1/2"NST3"NPT F x M PL Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0664-RD_10X7 (LCU4-0664-RD_10X7)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-30T-GB)
- BLACK SWAN Caution Tape 3" X 1000' (15360)
- AIR SYSTEMS INTL Quick Disconnect (QDH3SL4M)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- LEGEND VALVE A75 2-1/2" NST X 3/4" HG (322-731)
- LEGEND VALVE A75 1-1/2" NST X 3/4" GHT (322-729)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- LEGEND VALVE A75 3" NST X 2-1/2" NST (322-750)
- LEGEND VALVE A81 2-1/2" NST PL (324-123)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 50 Ft (142-0505)
- Legend Valve Fire Protection