Shop All Fire Hose Accessories
Legend Valve
A75 3" NPSH X 2-1/2" NST
Mfr # 322-751
Zoro # G1836216
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 3" X 2-1/2"
- Connection Type NPSH x NST
Product Information
- Brand Legend Valve
- MFR # 322-751
- Zoro # G1836216
- UPC # 662545022406
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 3" X 2-1/2" |
Details
Item | Fire Hose Fitting - Hydrant Adapter |
Material | Brass |
Connection Type | NPSH x NST |
Description
A75 3" NPSH x 2-1/2" NST Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (70-761)
- HONEYWELL UVEX Uvex Genesis Anti Fog Safety Glasses, Black Frame, Clear Lens (S3200HS)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-13874)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (13613)
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- LEGEND VALVE A75 2-1/2" NST X 3/4" HG (322-731)
- LEGEND VALVE A93 2-1/2" NPT X 2-1/2" NST (322-634)
- LEGEND VALVE A80 1-1/2" NST (324-101)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- LEGEND VALVE A81 2-1/2" NST PL (324-123)
- Legend Valve Fire Protection