Shop All Fire Hose Accessories
Legend Valve
A75 2-1/2"NYFDX3/4"HG
Mfr # 322-730
Zoro # G1854924
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 2-1/2" x 3/4"
- Width 1.80 in
- Length 4.30 in
- Height 3.40 in
Product Information
- Brand Legend Valve
- MFR # 322-730
- Zoro # G1854924
- UPC # 662545017198
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 2-1/2" x 3/4" |
Width | 1.80 in |
Length | 4.30 in |
Height | 3.40 in |
Details
Item | Fire Hose Fitting - Hydrant Adapter |
Material | Brass |
Connection Type | NYFD x MGHT |
Description
A75 2-1/2"NYFD x 3/4"HG Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Athletic Shoe, EE, 11, Gray, PR (10040319)
- NMC Danger Pinch Point Watch Your Hands Sign (D600PB)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-AN-10115)
- PROJEX Plastic Heavy Duty Anti-Skid Pad Black Round 2 in. W , 4PK (P0028)
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- LEGEND VALVE A93 2-1/2" NPT X 2-1/2" NST (322-634)
- LEGEND VALVE A75 2-1/2" NST X 3/4" HG (322-731)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- LEGEND VALVE A75 2-1/2" NST X 1-1/2" NPT (322-736)
- LEGEND VALVE A91 2-1/2"NST3"NPT FXM PL (322-235)
- MOON AMERICAN Fire Hose Reel Cover - 32 In. X 7 In. - Red Vinyl (138-3207)
- Legend Valve Fire Protection