Shop All Supply Stop Valves
Legend Valve
8" CHROME LOG LIGHTER KEY
Mfr # 102-824
Zoro # G1837799
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type 8” Chrome Key
- Size 8"
Product Information
- Brand Legend Valve
- MFR # 102-824
- Zoro # G1837799
- UPC # 662545039688
- Country of Origin Thailand
- Category Supply Stop Valves
Dimensions
Size | 8" |
Details
Connection Type | 8” Chrome Key |
Description
8" Chrome Log Lighter Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Clear Vinyl Tubing, 3/8" ID, 9/16" OD (T26376)
- IN-SINK-ERATOR Gn1100 Chrome Faucet (F-GN1100C)
- AMERICAN STANDARD Madera El-1.28 Man Fv System, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2858.128.020)
- ZORO SELECT 2" x 3/4" Malleable Iron Reducer Class 300 (1XKU4)
- LEGEND VALVE 3/4" T533 NO LEAD NK HOSE BIB (107-204NL)
- LEGEND VALVE 3/4" T532CP NO LEAD CHROME HB (107-424NL)
- LEGEND VALVE 3/4" S-621 PVC STOP VALVE (202-534)
- LEGEND VALVE 3/4" T-521 BOILER DRAIN (107-144)
- LEGEND VALVE 3/4 R670 MALE BOILER DRAIN (107-544)
- LEGEND VALVE 3/4 FLX 1/2 IPS NL T-442 (111-113NL)
- THRIFCO PLUMBING 5/8 Inch Comp x 3/8 Inch Comp Multi Turn Brass Angle Stop Valve (9405463)
- Legend Valve Valves