Shop All Galvanized Pipe Fittings
Legend Valve
6" X 2" GALV HEX BUSHING
Mfr # 352-654
Zoro # G1097427
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 6" x 2"
- Connection Type FNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 352-654
- Zoro # G1097427
- UPC # 662545040189
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 6" x 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
6" x 2" SA Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Swivel Fitting (SM75)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 1/4" Pipe Size (706120-0804)
- DIXON Solid End Cap, 4 in, 316L SS, Domestic (16AMV-R400)
- MOEN SSPRY KIT (191940)
- LEGEND VALVE 1/8" GALVANIZED 45 ELBOW (352-020)
- LEGEND VALVE 2 X 1-1/4 GALV. HEX BUSHING (352-629)
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503)
- LEGEND VALVE 1/2" GALVANIZED CAP (352-483C)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444C)
- LEGEND VALVE 2" X 3/4" GALV. RED COUPLING (352-545)
- GENOVA UNLMAS-150 ADAPTER 1-1/2 STEEL INSERT MALE (57549)
- Legend Valve Fittings