Shop All Butterfly Valves
Legend Valve
6" T-337 SS BUTTERFLY-BUNA
Mfr # 116-436
Zoro # G1802415
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 6"
- Connection Type Buna-N-Seat Wafer
Product Information
- Brand Legend Valve
- MFR # 116-436
- Zoro # G1802415
- UPC # 662545112541
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 6" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Wafer |
Description
8" T-337AB Ductile Iron Wafer Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle -BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-255)
- OATEY Cherne Jet-Ball Pipeline Cleaning Ball- 6-10" (254207)
- ZURN Complete Internal Parts Repair Kit (RK114-975XLC)
- ZORO SELECT T-Clips Fastener, 7/8 In Max Dia, PK25 (T18)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2.5-316-VITON)
- Legend Valve Butterfly Valves