Shop All Check Valves
Legend Valve
6" T-312 DI WAFER CK SS316 DIS
Mfr # 116-236
Zoro # G1842875
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Wafer
- Size 6"
Product Information
- Brand Legend Valve
- MFR # 116-236
- Zoro # G1842875
- UPC # 662545118895
- Country of Origin China
- Category Check Valves
Dimensions
Size | 6" |
Details
Connection Type | Wafer |
Description
6" T-312 DI WAFER CK SS316 DIS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Union Elbow, 1/2 in Tube Size, PVDF, Black (FB8EU8-HBLK)
- KILLARK Steel Union, Male to Female, 3/4 in (UNY75)
- LARSEN SUPPLY CO 04-9031 0.75 in. Screwdriver Stop Urinal Repair Kit (659203)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 3/4" (79775)
- LEGEND VALVE 1-1/4 T450 NO LEAD IN-LINE CHK (105-426NL)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- LEGEND VALVE 3/4" S-455 NL CXC IN-LINE CHK (105-464NL)
- LEGEND VALVE 12" T312 DI WAFER CK SS316 DIS (116-239)
- LEGEND VALVE 2" S-670 PVC CHECK/BALL VALVE (203-258)
- LEGEND VALVE 3" T-312 CAST IRON WAFER CHECK (116-223)
- ZORO SELECT 1" Socket Forged Carbon Steel Piston Check Valve (4371001390)
- Legend Valve Check Valves