Shop All Galvanized Pipe Fittings
Legend Valve
6" GALV TEE
Mfr # 352-163
Zoro # G1098486
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 6"
- Connection Type FNPT x FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 352-163
- Zoro # G1098486
- UPC # 662545040028
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 6" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
6" SA Galvanized Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Memoirs Self-Rimming Lavatory With 8 (2241-8-NY)
- LEGEND VALVE 3" x CLOSE 316 SS NIPPLE (316-200)
- ZORO SELECT Concentric Reducer, 1-1/2" x 1", Butt Weld (V31W1.5X1.0)
- LEGEND VALVE 1/2" X 10" CHROME NIPPLE NL (311-074CNL)
- LEGEND VALVE 4" GALVANIZED COUPLING (352-511C)
- LEGEND VALVE 2" GALV. 45 STREET ELBOW (352-068)
- LEGEND VALVE 1-1/4 " X 3/4 " GALV. HEX BUSH (352-617C)
- LEGEND VALVE 1/2" GALVANIZED UNION (352-443C)
- LEGEND VALVE 1/2" GALVANIZED CAP (352-483C)
- LEGEND VALVE 1/2" X 3/8" GALV. HEX BUSHING (352-605C)
- ZORO SELECT 2" x 2" x 1" FNPT Galvanized Reducing Tee (0811049212)
- Legend Valve Galvanized Pipe Fittings