Shop All Butterfly Valves
Legend Valve
5" T-337AB BUTTERFLY-BUNA
Mfr # 116-425
Zoro # G1853576
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 5"
- Connection Type Buna-N-Seat Wafer
Product Information
- Brand Legend Valve
- MFR # 116-425
- Zoro # G1853576
- UPC # 662545020808
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 5" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Wafer |
Description
5" T-337AB Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle -BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169C-8-4)
- KOHLER Assembly-Side Spray (1085211-VS)
- PARKER Brass Square Head Plug, MNPT, 3/8" Pipe Size (VS211P-6)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112034)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- Legend Valve Butterfly Valves